missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ InLab™ Conductivity Portable Probes
A selection of conductivity probes suitable for all applications.
Supplier: METTLER TOLEDO™ 51344120
Description
- Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
| 0°C to 100°C | |
| General conductivity measurements | |
| Integrated Temperature Sensor | |
| 0.47 in. | |
| 4.7 in. | |
| 120 mm | |
| Epoxy, Graphite | |
| Conductivity | |
| IP67 | |
| InLab™ 738 |
| 0.57 cm-1 nominal | |
| SevenGo, SevenGo Duo, SevenGo pro and SevenGo Duo pro bench meter | |
| LTW | |
| 12 mm | |
| 70.8 in. | |
| 1.8 m | |
| 0.01 to 1000 mS/cm | |
| 1.8 m attached cable | |
| NTC 30kilohm |