missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ EasyPlus Easy Pro Titrator
Description
Includes
Standard delivery components:
- EG11-BNC Sensor pH aqueous
- EasyPlus burette 20mL
- EasyPlus tubing set instrument
- EasyStir GT
- EasyPlus titration head GT
- EasyPlus drying tube
- Valve
- Bottle head
- Insert set titration head GT
- Burette cover set
- Designed and constructed by Swiss development team in accordance with highest software and hardware standards
- High quality components capable of enduring harsh laboratory conditions
- Small design capable of performing any basic titration with ease
- Built-in iTitrate™ intelligence requires few parameters to be set before titration
- Automatically calculate accurate, reproducible and repeatable results which are stored and available for print or transfer to EasyDirect™ software using predefined formulas
- Sensor test helps to correct problem
- Smartphone-style Apps design is used to control all major instrument functions making it easy to use
- LongClick™ helps to start last analysis run without always navigating routine analyses
- Have EasySetup guides steps for installation and programming
- Reduces training time with help of App style user interface while increasing work speed and simplicity
- Eliminate manual calculations and documentation with printer or Titration PC Software
Specifications
Specifications
| Accuracy (mV) | 0.1 |
| Accuracy (pH) | 0.01 |
| Accuracy (Temperature) | 0.2°C |
| Backlight Option | Yes |
| Blank Options | Variable or fixed value |
| Burette Sizes | 10 mL, 20 mL (Standard Delivery), or 50 mL |
| Calibration | pH - ATC or Global Temperature Compensation |
| Calibration Points | 2 |
| Calibration Points (pH) | 4.10/9.21/11.00; 1.68/4.00/10.01; 1.680/4.003/12.460; or User defined |
| Certifications/Compliance | CE, CSA |
| Show More |