missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Easy Na Sodium Analyzer

Catalog No. 01912565
Change view
Click to view available options
Length (Metric):
220 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01912565 220 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912565 Supplier METTLER TOLEDO™ Supplier No. 30060051
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simplifies the determination of sodium in food products using the standard addition technique. Easy Na Sodium Analyzer is simple to operate, fast, and accurate. Upgrade from manual titration to automation and increase the speed and accuracy of your sodium content analysis.

  • Directly determines harmful sodium (Na+) of sodium chloride (NaCl) in food products rather than the chloride (Cl-), as is measured by argentometric titration
  • Reduces sample preparation time and effort by using safe and cheap chemicals
  • Easy to use; simply add sample and ionic strength adjustment (ISA) solution and start measuring
  • No need for sensor calibration; just carry out the automated sensor conditioning and immediately start the analysis
  • Fast sample measurements reduces operator time and increases productivity
  • Smartphone-style Apps to control all major functions makes it simple and intuitive to use
  • One LongClick™ starts the last analysis run
  • Iintegrated, proven algorithm specifically designed for Na+ determination delivers highly accurate and repeatable results
  • Connect to EasyDirect™ Titration Software and securely store, collate and easily access all data

Specifications

Accuracy (Temperature) 0.1°C
Calibration Multiple Standard Addition
Certifications/Compliance CE, CSA
Description Easy Na Sodium Analyzer
Detection Range 0.1 ppm (DX222-Na+)
Type Sodium Analyzer
Includes EasyPlus Burette 10 mL, Analyzer head Na, PP Beakers 100 mL (10 pcs), Cable reference sensor Na, Tubing set, Power cable, EasyStir, Stir bar, Bottle head, DX222-Na (Na-ISE Sensor), DX205-SC Reference Sensor, AC/DC Power adapter, Application brochure, Easy Direct Software Trial Version
Inputs BNC, USB A, USB B, Mini-DIN, RCA
Keypad Touchscreen
Material PP GF30
Measurement Modes 0.3 ppm to 3.0 M using DX222-Na+
Methods Direct, Blank determination, Blank compensated
Outputs BNC, USB A, USB B, Mini-DIN, RCA
Range (mV) ±2000 mV
Relative Humidity Range Max. 80% at 31°C
Resolution (Temperature) 0.1°C
Temperature (English) Operating 0°F to 212°F
Temperature (Metric) Operating 5°C to 40°C
Volume (Metric) Sample 100 mL beaker
Warranty 12 months
Dimensions (L x W x H) 220 x 170 x 350 mm
Length (English) 8.7 in.
Length (Metric) 220 mm
Width (English) 6.7 in.
Width (Metric) 170 mm
Electrical Requirements 100 to 240V ±10% 50/60Hz
Show More Show Less