missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Temperature Probes for Benchtop pH Meter

For use with Benchtop pH Meters.

Supplier:  Mettler Toledo™ 51300165

 View more versions of this product

Catalog No. 01915639


Only null left

Description

Description

  • Material: Stainless-steel
  • Length: 120mm
  • Diameter: 3mm
Specifications

Chemical Identifiers

Stainless Steel
ATC
302°F
120 mm
3 mm
150°C
pH meter
4.7 in.
0.12 in.

Specifications

Temperature probe Pt1000
Stainless Steel
ATC
Pt1000
302°F
120 mm
3 mm
Banana Plug
150°C
pH meter
PT1000
4.7 in.
0.12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions