Learn More
Mettler Toledo™ Balance Enclosures by Labconco™
For safe and efficient weighing
Supplier: Mettler Toledo™ 3930310
Includes: Granite work surface, Guardian Jr. airflow monitor, waste chute and necessary ductwork
Description
Mettler Toledo Enclosures by Labconco are specifically designed to protect the analyst during the weighing process. The patented Clean-Sweep™ air foil will maximize the containment of powders, particulates, and fumes to ensure operator safety. The ergonomic design and interior dimensions make this product ideal for micro and analytical balances, and the granite work surface will provide the greatest stability for products.
Construction
- Glacier white and gray, dry powder epoxy-coated aluminum frame and steel rear plenum and baffle
- Granite work surface
- 0.25 in. thick tempered safety glass front sash, sides, and top
- Internal working depth: 23.4 in.
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings maximizes containment
- Upper containment sash foil directs contaminants away from the operator
- Upper dilution air supply sweeps clean air to the back of the sash to keep contaminants away from the operator
- 8 in. sash opening limits exhaust demand
Alarm
- Supplied with Guardian™ Jr. Airflow Monitor
- Continuously monitors airflow with a Green LED that glows when airflow is within range
- Red LED glows and audible alarm sounds when the airflow is outside the set point range
Compliance
Testing: SEFA 1-2002, Modified ASHRAE 110-1995, and ANSI Z9.5-1993
Chemical Identifiers
| Balance Enclosure | |
| Epoxy-coated Aluminum | |
| 29 in. | |
| Designed to protect the user during powder weighing operations | |
| 8 in. | |
| Guardian™ Jr. airflow monitor |
| Epoxy | |
| SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993 | |
| 73.6 cm | |
| Balances | |
| 20.3 cm | |
| 91.4 cm |
Specifications
| Balance Enclosure | |
| Epoxy-coated Aluminum | |
| 29 in. | |
| Designed to protect the user during powder weighing operations | |
| 28.6 in. | |
| 20.3 cm | |
| 140 lb. | |
| 36 in. |
| Epoxy | |
| SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993 | |
| 73.6 cm | |
| Balances | |
| 8 in. | |
| Guardian™ Jr. airflow monitor | |
| 63.50 kg | |
| 91.4 cm |