missing translation for 'onlineSavingsMsg'
Learn More

Metro MetroMax i MX2454F Plastic Industrial Shelf with Solid Mat

Catalog No. 13450002
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
13450002 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13450002 Supplier Metro Supplier No. MX2454F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MetroMax i shelving offers an all polymer corrosion proof shelving constructed of advanced polymers and Type 304 stainless corners.

  • Shelves adjust in 1 in. increments.
  • One-piece solid mats offer maximum spill retention and are ideal to protect items on the bottom shelf from dirt or backsplashes from cleaning floors.
  • Lifetime warranty against rust and corrosion.
  • Shelf mats include built-in Microban antimicrobial product protection to keep the product cleaner between cleanings.

Specifications

Product Type Shelf with Solid Mat
Width (Metric) 609.6 mm
Weight (Metric) 9.8 kg
Finish Polymer
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. The Product also carries a lifetime warranty against rust formation and corrosion.
Weight (English) 21.7 lb.
Includes Polymer Shelf and Solid Mat
Color Blue
Autoclavable Not Autoclavable
Certifications/Compliance NSF Listed
For Use With (Application) Rust and Corrosion Proof Shelving
For Use With (Equipment) MetroMax I Shelving
Width (English) 24 in.
Material Polymer
Show More Show Less