missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Shelf Mats
Durable materials and total-guard polymer/stainless steel casters ensure MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Shelf Mats provide long life in laboratory environments. Includes solid shelf mats on all shelves.
$1,649.71 - $2,098.11
Specifications
| Product Type | Lab Utility Cart |
|---|---|
| Capacity (Metric) | 340 kg |
| Color | Taupe/Blue |
| Load Bearing Capacity (English) | 750 lb. |
| Material | Stainless Steel, Polypropylene |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | dimNoofShelves | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | dimNoofShelves | Price | Quantity & Availability | ||||
|
13460471
|
Metro™
MXUC1830F25L |
Each for $1,649.71
|
|
||||||
|
13460469
|
Metro™
MXUC2436F25L |
40.5 x 26.3125 x 39.25 in. |
Each for $1,770.41
|
|
|||||
|
13460470
|
Metro™
MXUC1830F35L |
Each for $1,920.91
|
|
||||||
|
13460468
|
Metro™
MXUC2436F35L |
40.5 x 26.3125 x 39.25 in. |
Each for $2,098.11
|
|
|||||
Description
- MetroMax i shelves and polymer posts have a lifetime warranty against corrosion
- Ergonomic Extended Handle
- 2-shelf and 3-shelf models
- Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
- All shelves include a removable, solid shelf mat
Specifications
| Lab Utility Cart | |
| Taupe/Blue | |
| Stainless Steel, Polypropylene |
| 340 kg | |
| 750 lb. |