missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish
Description
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Type 304 polished stainless steel
- Used for the most aggressive applications and environments
- Stands up to high temperature automated cart wash and autoclave applications
Specifications
Specifications
| Product Type | Wire Shelf |
| Material | Stainless Steel |
| Depth (English) | 18 in. |
| Depth (Metric) | 457 mm |
| Dimensions (L x W) | 45.7 x 121.9 in. (18 x 48 cm) |
| For Use With (Equipment) | Metro Super Erecta Shelving System |
| Includes | Plastic sleeves and wedges |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Width (English) | 18 in. |
| Show More |