missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Wire shelves in stainless steel finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

Supplier:  Metro™ 2460NS

 View more versions of this product

Catalog No. 19-138-738

Only null left
Explore available promotions

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Type 304 polished stainless steel
  • Used for the most aggressive applications and environments
  • Stands up to high temperature automated cart wash and autoclave applications
Specifications

Specifications

Wire Shelf
24 in.
61 x 152.4 in. (24 x 60 cm)
Plastic sleeves and wedges
152.4 cm
61 cm
Stainless Steel
610 mm
Metro Super Erecta Shelving System
60 in.
24 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions