Learn More
Metro™ Super Erecta™ Top Track Stationary Intermediate Unit Kits
High-density, easy access storage
Supplier: Metro™ TTA18K3
Includes:
- 2185mm (86 in.) posts
- Hardware for connecting stationary intermediate unit to tracks on both sides
Description
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.
- Stationary intermediate unit helps organize Super Erecta, Super Erecta Pro™ and Super Adjustable™ Top-Track storage systems
- 2185mm (86 in.) high posts
MetroSeal 3 Finish
Is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties.
Order Info
Shelves are ordered separately
Specifications
| Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves | |
| 18 in. | |
| 7.5 lb. | |
| 86 in. | |
| Metroseal 3 with Microban™ | |
| Steel |
| 3.3 kg | |
| Stationary Intermediate Unit Kit | |
| 2185 mm | |
| Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system | |
| 45.7 cm |