missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Top Track Mobile Unit Kits

Catalog No. 19138225
Change view
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Shelf Finish
19138225 Stainless Steel 18 in. None
19138226 Stainless Steel 21 in. None
19138227 Stainless Steel 24 in. None
19138221 Steel 24 in. Chrome
19138222 Steel 18 in. Metroseal 3 with Microban™
19138223 Steel 21 in. Metroseal 3 with Microban™
19138224 Steel 24 in. Metroseal Green Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19138225 Supplier Metro™ Supplier No. TTM18S
Only null left

Includes

Posts, casters/caster channels, donut bumpers and roller bearing assemblies

High-density, easy access storage.

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Mobile units move along anchored track allowing easy access to all shelves

Order Info

Shelves are ordered separately. One kit required per mobile unit.

Specifications

Product Type Mobile Unit Kit
Width (Metric) 51.4 cm
Weight (English) 32 lb.
Width (Metric) Shelf 45.7 cm
Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
Finish None
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Weight (Metric) 14.4 kg
Width (English) Shelf 18 in.
Width (English) 20.25 in.
Material Stainless Steel
Show More Show Less