missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits

Catalog No. 19138206
Change view
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Shelf Finish
19138206 Stainless Steel 18 in. None
19138208 Stainless Steel 21 in. None
19138209 Stainless Steel 24 in. None
19138201 Steel 21 in. Chrome
19138202 Steel 24 in. Chrome
19138204 Steel 21 in. Metroseal 3 with Microban™
19138205 Steel 24 in. Metroseal Green Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19138206 Supplier Metro™ Supplier No. TTE18S
Only null left

Connects stationary end units to overhead track sets.

  • Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
  • Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.

Order Info

One kit is requird per single system. Shelves sold separately.

Specifications

Product Type Stationary End Unit Kit
Finish None
Width (Metric) Shelf 45.7 cm
Width (English) Shelf 18 in.
Includes 86 in. Posts and connecting hardware
Width (Metric) 45.7 cm
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Weight (Metric) 4.9 kg
Width (English) 18 in.
Weight (English) 11 lb.
Material Stainless Steel
Show More Show Less