missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.

Supplier:  Metro™ A1830NS

 View more versions of this product

Catalog No. 19037466B


Only null left
Explore available promotions

Includes:

One pack of nonconductive wedges (four pairs).


Requires :

SiteSelect™ Posts (sold separately).



Description

Description

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Specifications

Specifications

Wire Shelf
30 x 18 in. (76 x 45.7 cm)
Four non-conductive sleeve/wedges
76 cm
45.7 cm
Stainless Steel
Metro Super Erecta adjustable Shelving System
30 in.
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions