missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Catalog No. 19037466A
Change view
Click to view available options
Dimensions (L x W):
24 x 14 in. (61 x 35.5 cm)
24 x 18 in. (61 x 45.7 cm)
24 x 2 in. (61 x 53 cm)
24 x 24 in. (61 x 61 cm)
30 x 14 in. (76.2 x 35.5 cm)
30 x 18 in. (76 x 45.7 cm)
30 x 2 in. (76.2 x 53 cm)
36 x 14 in. (91.4 x 35.5 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 21 in. (91.4 x 53 cm)
36 x 24 in. (91.4 x 61 cm)
42 x 18 in. (106.6 x 45.7 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 14 in. (122 x 35.5 cm)
48 x 18 in. (121.9 x 45.7 cm)
48 x 21 in. (121.9 x 53 cm)
48 x 24 in. (121.9 x 61 cm)
54 x 18 in. (137 x 45.7 cm)
54 x 2 in. (137 x 53 cm)
54 x 24 in. (137 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 21 in. (152.4 x 53 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 18 in. (182.9 x 45.7 cm)
72 x 21 in. (182.9 x 53 cm)
72 x 24 in. (182.9 x 61 cm)
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19037466A 24 x 18 in. (61 x 45.7 cm)
19037466B 30 x 18 in. (76 x 45.7 cm)
19037466D 42 x 18 in. (106.6 x 45.7 cm)
19037466C 36 x 18 in. (91.4 x 45.7 cm)
19037466E 48 x 18 in. (121.9 x 45.7 cm)
19037466G 60 x 18 in. (152.4 x 45.7 cm)
19037468C 36 x 24 in. (91.4 x 61 cm)
19037468H 72 x 24 in. (182.9 x 61 cm)
19037468F 54 x 24 in. (137 x 61 cm)
19037468E 48 x 24 in. (121.9 x 61 cm)
19037468G 60 x 24 in. (152.4 x 61 cm)
19037467E 48 x 21 in. (121.9 x 53 cm)
19037466F 54 x 18 in. (137 x 45.7 cm)
296358083 72 x 18 in. (182.9 x 45.7 cm)
19037467H 72 x 21 in. (182.9 x 53 cm)
19030911 30 x 14 in. (76.2 x 35.5 cm)
19030910 24 x 14 in. (61 x 35.5 cm)
19030912 36 x 14 in. (91.4 x 35.5 cm)
296358084 24 x 2 in. (61 x 53 cm)
19030914 48 x 14 in. (122 x 35.5 cm)
19030916 30 x 2 in. (76.2 x 53 cm)
19030917 54 x 2 in. (137 x 53 cm)
19030918 24 x 24 in. (61 x 61 cm)
19030919 42 x 24 in. (106.6 x 61 cm)
296358086 36 x 21 in. (91.4 x 53 cm)
19037467G 60 x 21 in. (152.4 x 53 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 19037466A Supplier Metro™ Supplier No. A1824NS

Includes

One pack of nonconductive wedges (four pairs).

Requires

SiteSelect™ Posts (sold separately).

Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Warranty

One year

Specifications

Product Type Wire Shelf
Material Stainless Steel
Dimensions (L x W) 24 x 18 in. (61 x 45.7 cm)
For Use With (Equipment) Metro Super Erecta adjustable Shelving System
Includes Four non-conductive sleeve/wedges
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 18 in.
Width (Metric) 45.7 cm