missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish
Metroseal 3 wire shelf features a green epoxy finish with built-in Microban™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.
$123.79 - $262.96
Specifications
| Finish | Metroseal Epoxy |
|---|---|
| For Use With (Equipment) | Metro™ Super Erecta™ adjustable shelving system |
| Includes | Four non conductive sleeve/wedges |
| Product Type | Wire Shelf |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-138-765
|
Metro™
A2448NK3 |
48 x 24 in. (121.9 x 61 cm) |
Each for $204.93
|
|
|||||
|
19-138-759
|
Metro™
A2172NK3 |
72 x 21 in. (182.9 x 53 cm) |
Each for $262.96
|
|
|||||
|
19-138-757
|
Metro™
A2148NK3 |
48 x 21 in. (121.9 x 53 cm) |
Each for $189.52
|
|
|||||
|
17-820-342
|
Metro™
A1854NK3 |
54 x 18 in. (137 x 45.7 cm) |
Each for $196.71
|
|
|||||
|
19-037-731
|
Metro™
A1430NK3 |
30 x 14 in. (76 x 35.5 cm) |
Each for $128.41
|
|
|||||
|
19-037-730
|
Metro™
A1424NK3 |
24 x 14 in. (61 x 35.5 cm) |
Each for $123.79
|
|
|||||
|
19-037-739
|
Metro™
A2454NK3 |
54 x 24 in. (182.9 x 61 cm) |
Each for $242.43
|
|
|||||
Description
- Each shelf provides approximately 76% open area.
- Can be loaded and unloaded easily from all sides.
- Corrosion-resistant carbon steel.
- Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection.
- Ideal for use in walk-in coolers and other environments that require corrosion resistance.
- Shelves adjust in 1 inch increments with patented shelf release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation.
- Patented corner release system allows for easy height adjustment.
- Custom position your shelves for maximum storage density.
- Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed).
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed).
Order Info
Shelves and posts sold separately.
Warranty
12-year limited against rust.
Specifications
| Metroseal Epoxy | |
| Metro™ Super Erecta™ adjustable shelving system | |
| Four non conductive sleeve/wedges | |
| Wire Shelf |