missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Storage Basket for SmartWall G3, Super Erecta Shelves
Description
- Attaches to hangar rail or shelves
- Size (W x L x H): 44 x 19 x 12.7cm (17.03 x 7.5 x 5 in.)
Specifications
Specifications
| Product Type | Storage Basket |
| Length (English) | 7.5 in. |
| Length (Metric) | 19 cm |
| Height (Metric) | 12.7 cm |
| Height (English) | 5 in. |
| Dimensions (L x W x H) | 7.5 x 17.03 x 5 in. (19 x 44 x 12.7 cm) |
| For Use With (Equipment) | SmartWall G3™, Super Erecta™ shelves |
| Width (English) | 17.03 in. |
| Width (Metric) | 44 cm |
| Material | Chrome |