missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, Supply and Exchange Cart

Catalog No. 19123342
Change view
Click to view available options
Color:
Gray
Dimensions (L x W x H):
24.9 x 42.5 x 44.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
19123342 Gray 24.9 x 42.5 x 44.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19123342 Supplier Metro™ Supplier No. SXRDGS4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Greater storage density in a smaller footprint.

  • Advanced polymer-based system with internal extruded aluminum structural support.
  • Starsys is a complete system of mobile and stationary units for storage, transportation and workstations that provide greater storage density in a smaller footprint.
  • Polymer panels with Microban™ antimicrobial product protection will not rust, dent or chip and are easily cleaned and decontaminated.
  • Modular design utilizing single, double or triple wide structures permits easy change of components within a unit or between other units.
  • Side panels, drawer fronts and doors are all a light, neutral shade. Drawer and door handle color is specified as part of the specific model number.
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO #153 and Zebra #153 labels (not included).
  • Optional accessories including drawer dividers provide a high level of organization with easy access to supplies
19-123-342 (Metro Model SXRDGS4)
  • Double wide unit with drawers on left and door on right provides high density storage options in a lightweight mobile platform
  • 45 in. height well suited for prep work or other task related functions
  • Left side includes a total of six drawers; right side has 270° hinged door with two adjustable shelves.
  • Drawer sizes: three 3 in. polymer drawers; one 6 in. polymer drawer; two 9 in. polymer drawers.
  • Shelves adjust quickly and easily to accommodate virtually any size of supply package heights, to achieve maximum storage density
  • Slate Blue door and drawer pulls
  • Four attached 5 in. non-marking polyurethane tread casters allow for easy transport (Toe brakes on two front casters provide secure storage when not in use as a cart).
  • Dimensions: 44.7H (1136 mm) x 42.5W (1080 mm) x 24.9 in.D
  • Optional Accessories: Drawer Dividers.
  • 19-130-2715 (Metro # SXRD76CM3).
  • Double wide unit with two full height doors. QwikSlot interior shelf support system for wire shelves.
  • Ideal for high-density storage, linen transport, and supply replenishment.
  • Four 36 x 39 in. (91.4 x 100 cm) stationary wire shelves are easily removed and reconfigured by lifting off QwikSlot clips.
  • Taupe door pulls
  • Dimensions: 78.3H (1990 mm) x 42.5W (1080 mm) x 27.9 in.D (709 mm).
  • Optional Accessories: Additional adjustable or full extension shelves; shelf dividers

Specifications

Product Type Preconfigured Mobile Workstation
Color Gray
Depth (English) 24.9 in.
Depth (Metric) 63.2 cm
Dimensions (L x W x H) 24.9 x 42.5 x 44.7 in.
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes Double wide unit with drawers on left and door on right, left side includes a total of six drawers, right side has 270° hinged door with two adjustable shelves, three 3 in. polymer drawers, 6 in. polymer drawer, two 9 in. polymer drawers, slate blue door and drawer pulls
Material Aluminum, Polymer
No. of Shelves None
Width (English) 42.5 in.
Width (Metric) 107.9 cm
Show More Show Less