missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Surgery Cart

Catalog No. 13451153
Change view
Click to view available options
Product Type:
Anesthesia Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13451153 Anesthesia Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451153 Supplier Metro™ Supplier No. SXRSANES

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

45 in. (113.6 cm) mobile shell w/mechanical keylock and two keys, Four 6 in. (15.2 cm) polymer drawers, One 9 in. (22.9 cm) polymer drawer, Taupe drawer pulls, Left swing-out locking pod wi/three tilt bins (keylock w/two keys), Right swing-out locking pod w/three tilt bins (keylock w/two keys), Overbridge w/two rails; Universal clamp; Laryngoscope blade/specimen holder, Half-size metal utility bin, Full-size metal utility bin; Three label/tape dispensers, Six plastic utility bins w/clear covers

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Advanced polymer based system with internal extruded aluminum structural support.
  • Complete system of mobile and stationary units for storage, transportation and workstations that provide greater storage density in a smaller footprint.
  • Single wide cart with left and right side swing-out accessory pods and overbridge with rails.
  • Specifically designed to store and transport anesthesia supplies.
  • Easily transport between stock room and procedure room.
  • Swing out side pods provide additional work space.
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included.

Specifications

Product Type Anesthesia Cart
Color Taupe
Dimensions (L x W x H) 24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
For Use With (Application) Storage and Transport
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes 45 in. H mobile shell with mechanical keylock and two keys, four 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls, left swingout locking pod wi/three tilt bins (keylock with two keys), right swingout locking pod with three tilt bins (keylock with two keys), overbridge with two rails, universal clamp, laryngoscope blade/specimen holder, half size metal utility bin, full size metal utility bin, three label/tape dispensers, six plastic utility bins with clear covers
Length (English) 24.9 in.
Length (Metric) 63.3 cm
Material Polymer
No. of Shelves None
Width (English) 34.7 in.
Width (Metric) 88.2 cm
Show More Show Less