missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Procedure - Arthroscopic Cart

Catalog No. 13451155
Change view
Click to view available options
Product Type:
Arthroscopic Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13451155 Arthroscopic Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451155 Supplier Metro™ Supplier No. SXRSARTH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

45 in.H (113.6 cm) Mobile shell with mechanical keylock and two keys; Four 6 in. (15.2 cm) polymer drawers; One 9 in. (22.9 cm) polymer drawer; Taupe drawer pulls; Left swing-out pod with top locking tilt bin (keylock and two keys) and sharps container bracket; Right swing-out nonlocking pod with podtray with dividers, tilt-out bin, and waste basket with holder; Overbridge with two rails, wire supply basket, and six plastic utility bins with clear covers

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Product Type Arthroscopic Cart
Color Taupe
Dimensions (L x W x H) 24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes 45 in. H mobile shell with mechanical keylock and two keys, four 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls, left swingout pod with top locking tilt bin (keylock and two keys) and sharps container bracket, right swingout nonlocking pod with podtray with dividers, tiltout bin and waste basket with holder, overbridge with two rails, wire supply basket and six plastic utility bins with clear covers
Length (English) 24.9 in.
Length (Metric) 63.3 cm
Material Polymer
No. of Shelves None
Width (English) 34.7 in.
Width (Metric) 88.2 cm
Show More Show Less