missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Imaging - Trauma Cart

Catalog No. 13451160
Change view
Click to view available options
Material:
Polymer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13451160 Polymer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451160 Supplier Metro™ Supplier No. SXRSTRAMA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

45 in.H (113.6 cm) Mobile shell with mechanical keylock and two keys, Three 3 in. (7.6 cm) polymer drawers, Four 6 in. (15.2 cm) polymer drawers, Two 3 in. drawer divider kits, Slate blue drawer pulls; Left swing-out pod with top-locking tilt bin (keylock/two keys), Pod tray with dividers, Waste basket and holder; Right swing-out pod with top-locking tilt bin (keylock/two keys), Middle nonlocking tilt bin, Sharps container bracket; Overbridge with shelf and rail, Utility/IV pole and clamp, Wire supply basket

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Product Type Preconfigured Mobile Workstation
Color Taupe, Blue
Dimensions (L x W x H) 24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes 45 in. H mobile shell with mechanical keylock and two keys, Three 3 in. polymer drawers, four 6 in. polymer drawers, two 3 in. drawer divider kits, slate blue drawer pulls, left swingout pod with top-locking tilt bin (keylock/two keys), pod tray with dividers, waste basket and holder, right swingout pod with top locking tilt bin (keylock/two keys), middle nonlocking tilt bin, sharps container bracket, overbridge with shelf and rail, utility/IV pole and clamp, wire supply basket
Length (English) 24.9 in.
Length (Metric) 63.3 cm
Material Polymer
No. of Shelves 1
Width (English) 34.7 in.
Width (Metric) 88.2 cm
Show More Show Less