missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR I.V. Therapy Cart

Catalog No. 13451157
Change view
Click to view available options
Product Type:
Therapy Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13451157 Therapy Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451157 Supplier Metro™ Supplier No. SXRSIV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

45 in.H (113.6 cm) Mobile shell with mechanical keylock and two keys, Five 3 in. (7.6 cm) polymer drawers, Two 9 in. (22.9 cm) polymer drawers, Green drawer pulls, Four 3 in. drawer divider kits, Left swing-out pod with three locking tilt bins (keylock/two keys) and pod tray with dividers, Right swing-out pod with three locking tilt bins (keylock/two keys) and pod tray with dividers, I.V. pole

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Product Type Therapy Cart
Color Taupe, Blue
Dimensions (L x W x H) 24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
Height (English) 44.7 in.
Height (Metric) 113.6 cm
Includes 45 in. H mobile shell with mechanical keylock and two keys, five 3 in. polymer drawers, two 9 in. polymer drawers, green drawer pulls, four 3 in. drawer divider kits, left swingout pod with three locking tilt bins (keylock/two keys) and pod tray with dividers, right swingout pod with three locking tilt bins (keylock/two keys) and pod tray with dividers, I.V. pole
Length (English) 24.9 in.
Length (Metric) 63.3 cm
Material Polymer
No. of Shelves None
Width (English) 34.7 in.
Width (Metric) 88.2 cm
Show More Show Less