missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Euthanize Cart

Catalog No. 13451165
Change view
Click to view available options
Product Type:
Critical Care Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13451165 Critical Care Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451165 Supplier Metro™ Supplier No. SXRSCCU

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

48 in.H (121.2 cm) Nonlocking mobile shell; One 3 in. (7.6 cm) polymer drawer; One 6 in. (15.2 cm) polymer drawer; Three 9 in. (22.9 cm) polymer drawers; Slate blue drawer pulls; One 3 in. drawer divider kit; Left swing-out nonlocking pod with three tilt bins and pod tray with dividers; Right fixed nonlocking pod with one tilt bin, waste basket and holder, and pod tray with dividers; Overbridge with shelf and accessory rail, wire supply basket, and six blue plastic utility bins with clear covers

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Product Type Critical Care Cart
Color Taupe, Blue
Dimensions (L x W x H) 24.9 x 34.7 x 47.7 in. (63.3 x 88.2 x 121.1 cm)
Height (English) 47.7 in.
Height (Metric) 121.1 cm
Includes 48 in. H non-locking mobile shell, 3 in. polymer drawer, 6 in. polymer drawer, three 9 in. polymer drawers, slate blue drawer pulls, 3 in. drawer divider kit, left swingout non-locking pod with three tilt bins and pod tray with dividers, right fixed nonlocking pod with one tilt bin, waste basket and holder and pod tray with dividers, overbridge with shelf and accessory rail, wire supply basket and six blue plastic utility bins with clear covers
Length (English) 24.9 in.
Length (Metric) 63.3 cm
Material Polymer
No. of Shelves 1
Width (English) 34.7 in.
Width (Metric) 88.2 cm
Show More Show Less