missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Starsys™ Preconfigured Mobile Workstation, Biomedical Cart
Description
- 48 in.H (1212 mm) non-locking mobile shelf
- One 3 in. (76 mm) polymer drawer
- One 6 in. (152 mm) polymer drawer
- Three 9 in. (229 mm) polymer drawers
- Slate blue drawer pulls
- Overall dimensions: 24.9D x 34.7W x 47.7 in.H (63.3 x 88.2 x 121.2 cm)
- Left swing-out Non-Locking Pod
- Pod tray with dividers
- Three tilt bins
- Right swing-out Non-Locking Pod
- Pod tray with dividers
- Three tilt bins
- Overbridge with shelf and accessory rail
- Utility/IV pole and clamp
Specifications
Specifications
| Product Type | Biomedical Cart |
| Color | Taupe, Blue |
| Depth (English) | 24.9 in. |
| Depth (Metric) | 63.2 cm |
| Dimensions (L x W x H) | 34.125 x 24.875 x 47.75 in. |
| Height (English) | 47.7 in. |
| Height (Metric) | 121.1 cm |
| Material | Polymer |
| No. of Shelves | 1 |
| Width (English) | 34.7 in. |
| Show More |