missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Cart Accessories

Catalog No. 17823796
Change view
Click to view available options
Product Type:
Chart Holder
Drawer
Drawer Pull
Shelf
Stem Caster
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17823796 Drawer
13451220 Chart Holder
17823792 Stem Caster
17823794 Drawer Pull
17823795 Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17823796 Supplier Metro™ Supplier No. SXRS6

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Parts for use with Starsys carts

  • 6 in. FL drawer
  • No drawer pull

Specifications

Product Type Drawer
Dimensions (L x W x H) 15.75 x 16.25 x 5.37 in. (40 x 14 x 13.63 cm)
For Use With (Equipment) Metro Starsys cart
Height (English) 5.37 in.
Height (Metric) 13.63 cm
Length (English) 15.75 in.
Length (Metric) 40 cm
Material Polymer
Width (English) 16.25 in.
Width (Metric) 14 cm