missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Standard-Duty Mobile Security Units, Stainless Steel

Catalog No. p-3078565
Change view
Click to view available options
Width (English):
27.25 in.
33.5 in.
Length (English):
52.75 in.
65 in.
Weight (English):
193 lb.
195 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Weight (English)
19138730 27.25 in. 65 in. 195 lb.
19138736 33.5 in. 52.75 in. 193 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19138730 Supplier Metro™ Supplier No. SEC56S SD
Only null left

Standard-duty mobile security units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.

  • Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
  • Type 304 Stainless provides superior corrosion resistance.
  • Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
  • Choice of casters to match requirements.
  • Patented, ergonomic, 1/4-turn door handle.
  • Double doors open 270° and can be secured along the sides of the unit.
  • Fixed top and bottom Super Erecta shelves.
  • Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.

Order Info

Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.

Specifications

Product Type Mobile Security Cart
Capacity (Metric) 89 kg
Color Silver
Dimensions (L x W x H) 65 x 27.25 x 62 in.
Height (English) 62 in.
Height (Metric) 157.5 cm
Length (English) 65 in.
Length (Metric) 165.1 cm
Material Stainless Steel
No. of Shelves 2
Weight (Metric) 89 kg
Weight (English) 195 lb.
Width (English) 27.25 in.
Width (Metric) 69.2 cm
Show More Show Less