missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Standard-Duty Mobile Security Units, Stainless Steel
Description
- Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
- Type 304 Stainless provides superior corrosion resistance.
- Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
- Choice of casters to match requirements.
- Patented, ergonomic, 1/4-turn door handle.
- Double doors open 270° and can be secured along the sides of the unit.
- Fixed top and bottom Super Erecta shelves.
- Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.
Order Info
Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.
Specifications
Specifications
| Product Type | Mobile Security Cart |
| Capacity (Metric) | 76 kg |
| Color | Silver |
| Dimensions (L x W x H) | 52.75 x 33.5 x 62 in. (134 x 85 x 157.5 cm) |
| Height (English) | 62 in. |
| Height (Metric) | 157.5 cm |
| Length (English) | 52.75 in. |
| Length (Metric) | 134 cm |
| Material | Stainless Steel |
| No. of Shelves | 2 |
| Show More |