missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame

Catalog No. 13451015
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35.75 in.
35.75 x 30 x 35.8 in.
47.75 x 30 x 35.8 in.
59.75 x 30 x 35.8 in.
29.75 x 30 x 36 in.
35.75 x 30 x 36 in.
47.75 x 30 x 36 in.
59.75 x 30 x 36 in.
Product Type:
Mobile Table
Stationary Table
Includes:
3-sided Frame
3-sided Frame, Adaptor Insert
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type Includes
13451015 59.75 x 30 x 35.8 in. Mobile Table 3-sided Frame, Adaptor Insert
13451008 29.75 x 30 x 36 in. Stationary Table 3-sided Frame
13451009 35.75 x 30 x 36 in. Stationary Table 3-sided Frame
13451010 47.75 x 30 x 36 in. Stationary Table 3-sided Frame
13451011 59.75 x 30 x 36 in. Stationary Table 3-sided Frame
13451012 29.75 x 30 x 35.75 in. Mobile Table 3-sided Frame, Adaptor Insert
13451014 47.75 x 30 x 35.8 in. Mobile Table 3-sided Frame, Adaptor Insert
13451013 35.75 x 30 x 35.8 in. Mobile Table 3-sided Frame, Adaptor Insert
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13451015 Supplier Metro™ Supplier No. LTSM60UPB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lab worktable helps keep workers safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Mobile Table
Color Silver
Includes 3-sided Frame, Adaptor Insert
For Use With (Application) Laboratory
Dimensions (L x W x H) 59.75 x 30 x 35.8 in.
Height (Metric) 91.1 cm
Width (Metric) 76.2 cm
Load Bearing Capacity (Metric) 273 kg
Load Bearing Capacity (English) 600 lb.
Length (English) 59.75 in.
Height (English) 35.8 in.
Length (Metric) 151.7 cm
Width (English) 30 in.
Material Stainless Steel
Show More Show Less