missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Preconfigured Airway Cart

Catalog No. 13451152
Change view
Click to view available options
Product Type:
Airway Cart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
13451152 Airway Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451152 Supplier Metro™ Supplier No. SXRSAIR1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal work space and storage for small and medium sized items.

  • Includes 7.6 cm (3 in.) Polymer Drawer
  • 15.2 cm (6 in.) Polymer Drawer
  • 7.63 cm (3 in.) Drawer Dividers (3 short, 2 long)
  • Lefhand swing-out Pod w/ 3 locking tilt bins
  • Righthand swing-out Pod w/ top locking tilt bin
  • Pod Tray and Dividers
  • Waste Basket and holder
  • Single Overbridge Support Tube
  • Overbridge Hanger Rail
  • 1/2 Size Metal Utility Bin
  • Plastic Overbridge Utility Bins w/ covers (6)
  • Overbridge Wire Supply Basket
  • Single Wide Mobile Base Kit
  • 83.8 cm (33 in.) Single Wide Enclosure Kit
  • 83.8 cm (33 in.) Inner Panel Kit w/ mechanical keylock (2 keys)
  • Single Top Kit

Specifications

Product Type Airway Cart
Color Taupe, Blue
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Dimensions (L x W x H) 25 x 34.7 x 45 in.
Height (English) 45 in.
Height (Metric) 114.3 cm
Includes 7.6 cm polymer drawer, 15.2 cm polymer drawer, 7.63 cm drawer dividers (3 short, 2 long), lefthand swingout pod with 3 locking tilt bins, righthand swingout pod with top locking tilt bin, pod tray and dividers, waste basket and holder, single overbridge support tube, overbridge hanger rail, 0.5 size metal utility bin, plastic overbridge utility bins with covers 6, overbridge wire supply basket, single wide mobile base kit, 83.8 cm single wide enclosure kit, 83.8 cm inner panel kit with mechanical keylock (2 keys), single top kit
Material Polymer
No. of Shelves None
Width (English) 34.7 in.
Width (Metric) 88.3 cm
Show More Show Less