missing translation for 'onlineSavingsMsg'
Learn More

Metro™ myCart Series™ Utility Cart, Gray

Catalog No. 13460121
Change view
Click to view available options
Dimensions (L x W x H):
31.43 x 18.31 x 35.37 in.
34.37 x 23.5 x 35.37 in.
40.25 x 27.68 x 36.62 in.
No. of Shelves:
2
3
Load Bearing Capacity (English):
300 lb.
400 lb.
500 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) No. of Shelves Load Bearing Capacity (English)
13460121 40.25 x 27.68 x 36.62 in. 3 500 lb.
13460117 31.43 x 18.31 x 35.37 in. 3 400 lb.
13460116 31.43 x 18.31 x 35.37 in. 2 300 lb.
13460118 34.37 x 23.5 x 35.37 in. 2 300 lb.
13460119 34.37 x 23.5 x 35.37 in. 3 400 lb.
13460120 40.25 x 27.68 x 36.62 in. 2 400 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13460121 Supplier Metro™ Supplier No. MY2636 35G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.

  • NSF listed
  • Smooth polymer surface can be easily wiped clean, stain-proof
  • Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
  • Gray
  • Chrome posts
  • Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
  • Sturdy capacity allows loads up to 500 lb. (model dependent)
  • Available in 2-shelf and 3-shelf configurations
  • Four swivel casters included

Specifications

Product Type Utility Cart
Certifications/Compliance NSF
Color Gray
Description 3-tier Base Model
Dimensions (L x W x H) 40.25 x 27.68 x 36.62 in.
For Use With (Application) Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects
Height (English) 36.62 in.
Height (Metric) 93 cm
Includes Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels
Length (English) 40.25 in.
Length (Metric) 102.2 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 227.3 kg
Material Polymer
No. of Shelves 3
Width (English) 27.68 in.
Width (Metric) 70.3 cm
Show More Show Less