missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroTotes Tote Box Accessories

Catalog No. 19133870
Change view
Click to view available options
Dimensions (L x W x H):
20.2 x 15.1 x 11.5 in.
20.3 x 15.3 x 5.5 in.
N/A
2.69 x 5 in.
Product Type:
Cardholder
Divider Box
Insert Cover
Tote Box
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type
19133870 20.3 x 15.3 x 5.5 in. Tote Box
13451177 N/A Insert Cover
13451176 20.2 x 15.1 x 11.5 in. Divider Box
13451178 2.69 x 5 in. Cardholder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19133870 Supplier Metro™ Supplier No. TB93060NAT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dividers, covers and cardholders for all your needs.

  • Polypropylene cardholders
    • Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
    • Fits totes taller than 3 in.
    • 96 per carton
    • Carton weight: Approx. 10 lbs.
  • Dividers can be stored and transported on a variety of standard Metro products
    • Manufactured from natural polypropylene
    • Injection molded for longer life and more uniform wall thickness
    • Choose from two different sizes
    • Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
    • Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
    • Cu. Cap (Cu. Ft.): .59 or .97
    • Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
    • Carton Quantity: 12 or 6
  • Fabricated divider from injection molded, polypropylene base resins
    • Stackable with and without covers
    • Multiple height dividers available
    • Optional card holder snaps on on all boxes
    • Large, smooth label areas on all 4 sides
  • Box cover
    • Short divider box cover
    • MTB93030W

Order Info

Dividers are not included with the tote and will need to be ordered separately.

Specifications

Capacity (English) 0.97 cu. ft.
Closure Type None
Color Natural
Material Polypropylene
Shape Rectangular
For Use With (Application) Storage and Transport
For Use With (Equipment) MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product
Includes 11 Long Dividers, 15 Short Dividers
Product Type Tote Box
Quantity Each
Dimensions (L x W x H) 20.3 x 15.3 x 5.5 in.
Length (Metric) 571 mm
Length (English) 22.5 in.
Length (English) Interior 20.3 in.
Length (Metric) Interior 51.56 cm
Width (Metric) 445 mm
Width (English) 17.5 in.
Width (English) Interior 15.3 in.
Width (Metric) Interior 38.86 cm
Height (Metric) 152 mm
Height (English) 6 in.
Weight (English) 24 lb.
Weight (Metric) 10.9 kg
Show More Show Less