missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroTotes Tote Box Accessories

Catalog No. 13451178
Change view
Click to view available options
Dimensions (L x W x H):
20.2 x 15.1 x 11.5 in.
20.3 x 15.3 x 5.5 in.
N/A
2.69 x 5 in.
Product Type:
Cardholder
Divider Box
Insert Cover
Tote Box
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Product Type
13451178 2.69 x 5 in. Cardholder
19133870 20.3 x 15.3 x 5.5 in. Tote Box
13451177 N/A Insert Cover
13451176 20.2 x 15.1 x 11.5 in. Divider Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13451178 Supplier Metro™ Supplier No. OP2535CLR
Only null left

Dividers, covers and cardholders for all your needs.

  • Polypropylene cardholders
    • Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
    • Fits totes taller than 3 in.
    • 96 per carton
    • Carton weight: Approx. 10 lbs.
  • Dividers can be stored and transported on a variety of standard Metro products
    • Manufactured from natural polypropylene
    • Injection molded for longer life and more uniform wall thickness
    • Choose from two different sizes
    • Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
    • Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
    • Cu. Cap (Cu. Ft.): .59 or .97
    • Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
    • Carton Quantity: 12 or 6
  • Fabricated divider from injection molded, polypropylene base resins
    • Stackable with and without covers
    • Multiple height dividers available
    • Optional card holder snaps on on all boxes
    • Large, smooth label areas on all 4 sides
  • Box cover
    • Short divider box cover
    • MTB93030W

Order Info

Dividers are not included with the tote and will need to be ordered separately.

Specifications

Closure Type None
Color Clear
Material Vinyl
Shape Rectangular
For Use With (Equipment) MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product
Includes Clear Windows
Product Type Cardholder
Quantity Each
Dimensions (L x W x H) 2.69 x 5 in.
Length (Metric) 6.83 cm
Length (English) 2.69 in.
Height (Metric) 12.7 cm
Height (English) 5 in.
Show More Show Less