missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroTotes Tote Box Accessories
Description
- Polypropylene cardholders
- Inside Dimensions (L x H): 11.43 x 20.3 cm (4.5 x 8) or 2.6874 x 5 in.
- Fits totes taller than 3 in.
- 96 per carton
- Carton weight: Approx. 10 lbs.
- Dividers can be stored and transported on a variety of standard Metro products
- Manufactured from natural polypropylene
- Injection molded for longer life and more uniform wall thickness
- Choose from two different sizes
- Inside Dimensions (L x W x Stack Depth): 38.1 x 38.1 x 11.4 cm or 52.4 x 39.7 x 13.8 cm
- Outside Dimensions (L x W x H): 41.9 x 41.9 x 12.7 cm or 57.1 x 44.5 x 15.2 cm
- Cu. Cap (Cu. Ft.): .59 or .97
- Weight: 15.9 kg (35 lbs.) or 10.9 kg (24 lbs.)
- Carton Quantity: 12 or 6
- Fabricated divider from injection molded, polypropylene base resins
- Stackable with and without covers
- Multiple height dividers available
- Optional card holder snaps on on all boxes
- Large, smooth label areas on all 4 sides
- Box cover
- Short divider box cover
- MTB93030W
Order Info
Dividers are not included with the tote and will need to be ordered separately.
Specifications
Specifications
| Closure Type | None |
| Color | Clear |
| Material | PETG |
| Shape | Rectangular |
| For Use With (Equipment) | MetroTotes Tote Boxes, Metro Kitting Cart, Standard Metro Product |
| Product Type | Insert Cover |
| Quantity | Each |
| Dimensions (L x W x H) | N/A |