missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax Q Stem Caster Mobile Security Unit

Catalog No. 19031017
Change view
Click to view available options
Includes:
2 5PCX, 2 5PCBX Casters
Four 5MPX casters
Weight (Metric):
75 kg
81 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Weight (Metric)
19031017 Four 5MPX casters 81 kg
19031018 2 5PCX, 2 5PCBX Casters 75 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19031017 Supplier Metro™ Supplier No. MQSEC56DE

Mobile security unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces

Specifications

Product Type Mobile Security Unit
Color Taupe
Dimensions (L x W x H) 1645 x 707 x 1723 mm
Height (Metric) 1723 mm
Includes Four 5MPX casters
Length (Metric) 1645 mm
Material Epoxy-coated Steel
No. of Shelves 2
Weight (Metric) 81 kg
Wheel Type 5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer
Width (Metric) 707 mm
Show More Show Less