missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax Q™ Posts
Epoxy-coated posts have Microban™ antimicrobial product protection.
$79.88 - $79.88
Specifications
| For Use With (Equipment) | Metro™ MetroMax Q™ shelving |
|---|---|
| Height (English) | 74 in. |
| Height (Metric) | 188 cm |
| Material | Epoxy-coated Steel, Polymer |
| Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
|
19-133-865
|
Metro™
MQ74PE |
Stationary |
Each for $79.88
|
|
|||||
Description
- Stationary posts include an adjustable leveling foot to compensate for uneven floors.
- Leveling foot can be adjusted 1 in. (25 mm).
Specifications
| Metro™ MetroMax Q™ shelving | |
| 74 in. | |
| 188 cm | |
| Epoxy-coated Steel, Polymer |