missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax High-Performance Liquid Chromatography (HPLC) Lab Cart

Catalog No. p-2706636
Change view
Click to view available options
Length (English):
30 in.
Weight (English):
89.5 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19123308 30 in. 89.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19123308 Supplier Metro™ Supplier No. HPLC1X3
Only null left

MetroMax high-performance liquid chromatography (HPLC) lab cart allows for greater access during initial set up and maintenance of equipment.

  • Locking casters (SOLD SEPARATELY) keep equipment secured in place during normal use.
  • The efficient use of vertical space requires less floor space and frees up valuable bench space for other applications.
  • Carts are manufactured with corrosion resistant polymers for superior chemical resistance and include a LIFETIME warranty against rust and corrosion.
  • Shelves adjust on 1 in. increments to accommodate your equipment needs.
  • Each unit includes (4) solid MetroMax shelves (with raised lip to contain spills) and (1) open grid shelf.
  • Shelf mats are removable for easy cleaning.
  • Shelves and posts have built in Microban™ antimicrobial product protection
  • Each shelf supports 800 lbs. evenly distributed.
  • Total cart capacity determined by the casters (ORDERED SEPARATELY).
  • Other sizes and configurations available, including stationary models.
  • Carts ship knocked down and assemble easily with no special tools.
  • Required Accessories:
    • Casters are NOT included and must be ordered separately. Choose from swivel, brake, and rigid casters with plated steel horns for non-corrosive environments. For corrosive environments (including routine exposure to cleaning agents) choose casters with polymer horns. For cart washing applications, choose stainless steel casters.
  • Optional Accessories:
    • Slide out keyboard tray (model # KBX); Flat Mount Monitor Bracket and Cross Bar-chose based on shelf size (model # FM30X3, FM36X3, FM48X3); Bracket only (model # FMBX); Multi-outlet plug strip (model #PSX); Post-Mount Swing Arm for Flat Monitor (model FMAX); Post-Mount Cable/Tube Management Clips (model # TMX). Other accessories include shelf ledges and dividers and label holders.

Specifications

Product Type HPLC Cart
Capacity (Metric) 40.6 kg
Color Taupe, Blue
Dimensions (L x W x H) 30 x 24 x 81 in. (61 x 61 x 228.8 cm)
For Use With (Application) For high performance liquid chromatography applications
Height (English) 81 in.
Height (Metric) 228.8 cm
Includes 4 Solid MetroMax shelves (with raised lip to contain spills) and open grid shelf
Length (English) 30 in.
Length (Metric) 61 cm
Load Bearing Capacity (English) 800 lb.
Load Bearing Capacity (Metric) 362.8 kg
Material Polymer, Stainless Steel
No. of Shelves 5
Weight (Metric) 40.6 kg
Weight (English) 89.5 lb.
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less