missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ High-Density qwikTRAK™ Track Sets
Create tracks up to 21 ft.
Supplier: Metro™ BTS12NA
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications
| Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft. | |
| Track Set | |
| 17 lb. | |
| Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| 7.7 kg | |
| 144 in. | |
| 365.76 cm |