missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ High-Density qwikTRAK™ Track Sets
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications
Specifications
| Product Type | Track Set |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| Weight (Metric) | 6.4 kg |
| Includes | Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft. |
| Depth (Metric) | 304.8 cm |
| Depth (English) | 120 in. |
| Weight (English) | 14 lb. |