missing translation for 'onlineSavingsMsg'
Learn More

Metro™ High-Density qwikTRAK™ Track Sets

Create tracks up to 21 ft.

Supplier:  Metro™ BTS9NA

 View more versions of this product

Catalog No. 17-823-719


Only null left
Explore available promotions

Description

Description

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
  • Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
  • 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications

Specifications

Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft.
Track Set
13 lb.
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
5 kg
108 in.
274.32 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions