missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Stationary

Catalog No. 91156
Change view
Click to view available options
Dimensions (L x W x H):
30 x 30 x 34 in.
60 x 36 x 34 in.
96 x 30 x 34 in.
96 x 44 x 34 in.
Material:
Stainless Steel
Stainless Steel (14 ga.)
Includes:
Bottom 3-sided frame (SS)
Bottom H-frame (SS)
Bottom shelf (galvanized)
Bottom shelf (SS)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Includes
91156 30 x 30 x 34 in. Stainless Steel Bottom 3-sided frame (SS)
11927131 96 x 30 x 34 in. Stainless Steel (14 ga.) Bottom shelf (SS)
11927133 60 x 36 x 34 in. Stainless Steel (14 ga.) Bottom shelf (galvanized)
11927132 96 x 30 x 34 in. Stainless Steel (14 ga.) Bottom H-frame (SS)
11927153 96 x 44 x 34 in. Stainless Steel (14 ga.) Bottom H-frame (SS)
11927154 96 x 44 x 34 in. Stainless Steel (14 ga.) Bottom 3-sided frame (SS)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 91156 Supplier Metro™ Supplier No. WT309US
Only null left

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates drumming
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Product Type Stationary Table
For Use With (Application) Ideal for lab
Certifications/Compliance NSF
Weight (English) 201 lb.
Width (Metric) 76.2 cm
Length (Metric) 76.2 cm
Width (English) 30 in.
Length (English) 30 in.
Weight (Metric) 91 kg
Height (Metric) 86.36 cm
Includes Bottom 3-sided frame (SS)
Height (English) 34 in.
Dimensions (L x W x H) 30 x 30 x 34 in.
Base Style Open with side and rear crossrails
Material Stainless Steel
Show More Show Less