missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Heavy Duty Stainless Steel Cantilever Shelf

Catalog No. 17823791
Change view
Click to view available options
Length (English):
54 in.
60 in.
Material:
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Material
17823791 60 in. Stainless Steel
19109110 54 in. Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17823791 Supplier Metro™ Supplier No. 1260CHS

Heavy duty stainless steel cantilever shelf is a handy and easy way to expand shelving space in Metro™ Super Erecta™ systems.

  • Drop mat design creates a retaining ledge around the entire deep shelf
  • For use with Super Erecta™ or HD Super™ shelves
  • Width: 12 in.

Order Info

Order rear posts that are taller than front posts to accommodate this type of shelf.

Specifications

Product Type Wire Shelf
Dimensions (L x W) 60 x 12 in.
Width (English) 12 in.
Width (Metric) 30.48 cm
Length (Metric) 152.4 cm
Length (English) 60 in.
For Use With (Equipment) HD Super™
Material Stainless Steel