missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Bow-Tie Dunnage Racks

Catalog No. 13451168
Change view
Click to view available options
Length (English):
36 in.
Load Bearing Capacity (English):
1500 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Load Bearing Capacity (English)
13451168 36 in. 1500 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13451168 Supplier Metro™ Supplier No. HP2236PDMB
Only null left

Racks join together easily without tools in end-to-end and back-to-back configurations with the exclusive Bow-Tie feature.

  • Built-in Microban™ antimicrobial product protection
  • Constructed of rust and corrosion-proof polymer material
  • Legs with larger radius than traditional dunnage racks protect floors and distributes load across a wider area
  • Heavy-duty construction provides greater load capacity

Specifications

Product Type Dunnage
Dimensions (L x W x H) 36 x 22 x 12 in.
Width (Metric) 55.9 cm
Width (English) 22 in.
Load Bearing Capacity (English) 1500 lb.
Load Bearing Capacity (Metric) 68 kg
Height (Metric) 30.5 cm
Length (English) 36 in.
Length (Metric) 91.4 cm
Height (English) 12 in.
Material Polyethylene
Show More Show Less