missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Benstat™ Static Dissipative Tote Divider
Description
- Long (fits Metro TB91035 tote)
- Height: 7.6 cm (3 in.)
- 96 per carton
- Carton weight: Approx. 12 lbs.
Specifications
Specifications
| Closure Type | None |
| Color | Blue |
| Material | Polypropylene |
| Shape | Rectangular |
| For Use With (Equipment) | TB91035 Tote |
| Product Type | Divider |
| Quantity | Each |
| Dimensions (L x W x H) | 233 x 76 mm |
| Length (Metric) | 57.15 cm |
| Width (Metric) | 44.45 cm |
| Show More |