missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Benstat™ Static Dissipative Tote Divider

Catalog No. 17820354
Change view
Click to view available options
Dimensions (L x W x H):
167 x 76 mm
233 x 76 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17820354 233 x 76 mm
17820360 167 x 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17820354 Supplier Metro™ Supplier No. DL91035BAS

Easily store equipment in static-dissipative totes to help to keep articles neat and conveniently accessible.

  • Long (fits Metro TB91035 tote)
  • Height: 7.6 cm (3 in.)
  • 96 per carton
  • Carton weight: Approx. 12 lbs.

Specifications

Closure Type None
Color Blue
Material Polypropylene
Shape Rectangular
For Use With (Equipment) TB91035 Tote
Product Type Divider
Quantity Each
Dimensions (L x W x H) 233 x 76 mm
Length (Metric) 57.15 cm
Width (Metric) 44.45 cm
Height (Metric) 76 mm
Height (English) 3 in.
Show More Show Less