missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Metals Compound Bar

Catalog No. S23746
Change view
Click to view available options
Includes:
Riveted brass and steel bars
Riveted copper and iron bars
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S23746 Riveted brass and steel bars
S23745 Riveted copper and iron bars
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S23746 Supplier Eisco™ Supplier No. PH0384B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this Metals Compound Bar for demonstrating the differential expansion of two metals.

  • Comprised of a bar of copper and iron riveted together.
  • Each bar measuring 200 x 15 mm.

Specifications

Grade 7 to 12
For Use With (Application) Demonstrating differential expansion of two metals
Includes Riveted brass and steel bars
Length (English) 7.9 in.
Length (Metric) 200 mm
Width (English) 0.6 in.
Width (Metric) 15 mm
Product Type Metals Compound Bar