missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized Matte Gray Polyester Labels
Create tough serial and rating plate labels with the B-428 metalized polyester label material with flexible high-tack adhesive. Designed for use with durable Brady™ portable label makers.
$58.76 - $138.70
Specifications
| Certifications/Compliance | UL Recognised;CSA Accepted;AGA Approved;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863 |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Color | Light Gray |
| Finish | Matte |
| Format | Die-cut |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
17012097
|
Brady™
M447428 |
25.40 mm (W) x 12.70 mm (H) |
Each for $138.70
|
|
|||||
|
17012338
|
Brady™
M529428 |
38.10 mm (W) x 12.70 mm (H) |
Each for $119.25
|
|
|||||
|
17012313
|
Brady™
M530428 |
38.10 mm (W) x 19.05 mm (H) |
Each for $97.33
|
|
|||||
|
17012149
|
Brady™
M492428BB |
12.70 mm (W) x 28.70 mm (H) |
Each for $58.76
|
|
|||||
|
17012113
|
Brady™
M460428 |
25.40 mm (W) x 50.80 mm (H) |
Each for $118.02
|
|
|||||
Description
- Ideal for asset or panel component identification applications that require barcodes or graphics with a matte nameplate-like quality such as backer boards, DIN rail, relays, PLCs, switches and solenoids
- Resistant to abrasions, solvents such as fuel and oil, and extreme temperatures
- Made with permanent acrylic adhesive for excellent bonding to smooth metal and powder-coated surfaces
Specifications
| UL Recognised;CSA Accepted;AGA Approved;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863 | |
| Light Gray | |
| Die-cut | |
| Non-sterile | |
| -40°F to 248°F | |
| 0.0047 in |
| Permanent Acrylic | |
| Matte | |
| Polyester | |
| Asset tracking;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling | |
| -40°C to 120°C | |
| 0.122 mm |