missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-480
Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.
Supplier: Brady™ THT1248010
Description
- Available in various sizes
- Rubber-based Mondo Bondo™ adhesive for oily, greasy applications
Chemical Identifiers
| Permanent Rubber | |
| Light Gray | |
| Roll | |
| Non-sterile | |
| -70°C | |
| -94°F to +230°F | |
| 0.0044 in. |
| None | |
| Satin | |
| Thermal Transfer | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| Rectangle | |
| -70°C to +110°C | |
| 0.112 mm |
Specifications
| Permanent Rubber | |
| Light Gray | |
| Roll | |
| Single-side Printable | |
| Label | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| 5 | |
| THT-12-480-10 | |
| 12.70 mm (W) x 11.10 mm (H) | |
| -94°F to +230°F | |
| 0.0044 in. | |
| 12.70 mm (W) x 11.10 mm (H) | |
| 0.5 in. | |
| 12.70 mm | |
| 11.09 mm |
| None | |
| Satin | |
| Polyester (B-480) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -70°C | |
| Rectangle | |
| 12.7 x 11.09 mm (W x H) | |
| -70°C to +110°C | |
| 0.112 mm | |
| 0.437 in. | |
| 12.70 mm | |
| 0.437 in. | |
| THT-12-480-10 |