missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-413
Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.
Supplier: Brady™ THT541310
Description
- Available in various sizes
- Acrylic-based, industrial-strength adhesive for multiple applications
Chemical Identifiers
| UL Recognised; cUL Recognised | |
| Acrylic, Permanent | |
| Light Gray | |
| Roll | |
| Thermal Transfer | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| -70°C | |
| -94°F to +230°F | |
| 0.0034 in. |
| Thermal Transfer Printable Labels | |
| None | |
| Satin | |
| Polyester (B-480) | |
| Non-sterile | |
| BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| Rectangle | |
| -70°C to +110°C | |
| 0.086 mm |
Specifications
| UL Recognised; cUL Recognised | |
| Acrylic, Permanent | |
| Light Gray | |
| Roll | |
| Single-side Printable | |
| Label | |
| Asset Tracking, General and Industrial Identificationentification, Rating Plates | |
| 27.31 mm | |
| -70°C | |
| 10000 Label(s) / Roll | |
| Rectangle | |
| 25.4 x 12.7 mm (W x H) | |
| -70°C to +110°C | |
| 0.086 mm | |
| 12.70 x 25.40 mm | |
| 1 in. | |
| 25.40 mm | |
| 12.7 mm |
| Thermal Transfer Printable Labels | |
| None | |
| Satin | |
| Polyester (B-480) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers | |
| 3 | |
| THT-5-413-10 | |
| 10,000/Pk. | |
| 25.40 mm (W) x 12.70 mm (H) | |
| -94°F to +230°F | |
| 0.0034 in. | |
| 15.24 mm | |
| 0.5 in. | |
| 25.4 mm | |
| 0.5 in. | |
| THT-5-413-10 |