missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Metal Wall Mounted Draining Racks
Vinyl coated metal draining racks designed to be hung on the wall for draining/drying of labware after washing. Includes integrated pegs with rubber tips. Mounting hardware not included.
Supplier: Eisco™ CH0715E
Description
- Wall mounted vinyl coated metal draining/drying rack
- Vinyl coated pegs with rubber tips are gentle on glassware
- Mounting hardware not included
Warranty
1 year limited manufacturer warranty
Specifications
| Wall-mounted Drainer | |
| 7 x 7 | |
| White | |
| Vinyl-coated Metal | |
| Rectangular | |
| Yes | |
| Drying Labware | |
| Wall-mounted | |
| 58.4 cm | |
| 61 cm |
| Rack with 60 pegs | |
| Not Autoclavable | |
| Labware | |
| 60 | |
| None | |
| Non-sterile | |
| Glassware, Plasticware | |
| 1 | |
| 10.16 cm | |
| 2.68 kg |