missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metal Wall Lock Box
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Wall Mount Lock Box |
| Color | Yellow on Red |
| Material | Powder-coated Steel |
| Dimensions (L x W x H) | 2.5 x 8 x 7 in. |
| Displayed Text | GROUP LOCK BOX |
| Height (English) | 7 in. |
| Includes | (7) key hooks |
| Length (English) | 2.5 in. |
| Quantity | 1 Ea. |
| Width (English) | 8 in. |