missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Wire Test Tube Holder
This Wire Test Tube Holder is economically priced, maximally functional plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment is maintained by a wire collar. Overall length 6.5 inches.
Supplier: Eisco™ CH0730
Description
Plated spring steel wire holder with finger grip. The jaws will accept tubes up to 40 mm diameter and their alignment maintained by a wire collar.
- Plated spring steel wire with finger grip
- Overall length 16 cm
- Jaws accept tubes up to 40 mm diameter
- Alignment maintained by wire collar
Specifications
| Tube Holder | |
| Accepts tubes up to 40 mm diameter | |
| Autoclavable | |
| Tubes (40 mm) | |
| 1 | |
| None | |
| Non-sterile | |
| 16 cm | |
| 40 mm |
| Wire holder only- tubes not included | |
| 1 | |
| Natural | |
| Metal | |
| Vertical | |
| Yes, When Empty | |
| 1 Ea. | |
| 6.3 in. |